1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL BEARING (SKF)
2580
Tapered Roller Bearing Cone - 1.2500 in Bore, 0.9983 in Width
MI ITEM #
06748292
MFR #
2580
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
GENERAL BEARING (SKF) 2580
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL BEARING (SKF)
2580
Tapered Roller Bearing Cone - 1.2500 in Bore, 0.9983 in Width
MI ITEM #
06748292
MFR #
2580
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
1.2500 in
Cone
Width
0.9983 in
Details
Bore Type
Straight
Product Type
Tapered Roller Bearing Cones
Overview
Mfr description
2580 TAPERED ROLLER BEARING CONE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought