1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GENERAL BEARING (SKF)
362A
Tapered Roller Bearing Cup - Single Cup, 3.5000 in OD, 0.6501 in Width, Non-Flanged Cup
MI ITEM #
06748293
MFR #
362A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
GENERAL BEARING (SKF) 362A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GENERAL BEARING (SKF)
362A
Tapered Roller Bearing Cup - Single Cup, 3.5000 in OD, 0.6501 in Width, Non-Flanged Cup
MI ITEM #
06748293
MFR #
362A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
362A TAPERED ROLLER BEARING CUP
Specifications
Single Or Double Cup
Single Cup
Flange Type
Non-Flanged Cup
Outside Diameter
3.5000 in
Cup Width
0.6501 in
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data