Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #06748299
MFR #6001-00

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
6001-00-10E SGL ROW BALL BEARING 6000

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    28000 rpm
  • Series
    6000
  • Radial Dynamic Load Capacity
    1148 lbf
  • Radial Static Load Capacity
    534 lbf
  • Manufacturer Catalog Number
    6001-00
  • Manufacturer Catalog
  • Description
    6001-00-10E SGL ROW BALL BEARING 6000
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6001-00 Radial/Deep Groove Ball Bearing features 12 mm bore diameter, straight bore, open closure, 28 mm outside diameter, and 8 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text