Motion
6535
Tapered Roller Bearing Cup - Single Cup, 6.3750 in OD, 1.6875 in Width
Mi Item #06748302
MFR #6535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 6.3750 in OD, 1.6875 in Width
Mi Item #06748302
MFR #6535

Mfr description
6535 TAPERED ROLLER BEARING CUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cup Width  
    1.6875 in
  • Outside Diameter  
    6.3750 in

Details

  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662300230633
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    662300230633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)