Motion
M88048
Tapered Roller Bearing Cone - 1.3125 in Bore, 0.8750 in Width
Mi Item #06748314
MFR #M88048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.3125 in Bore, 0.8750 in Width
Mi Item #06748314
MFR #M88048

Mfr description
M88048 TAPERED ROLLER BEARING CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3125 in
  • Cone Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)