Motion
1213

NTN
1213

Self-Aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, Open, CN
MI ITEM #06748359
MFR #1213
List Price$316.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1213

Self-Aligning Ball Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, Open, CN
MI ITEM #06748359
MFR #1213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$316.16/each for your price

Overview

Mfr description
1213 SELF-ALIGNING BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Type
    Pressed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Seal Type
    Open
  • Bearing Type
    Self-Aligning Ball Bearings
  • Precision Rating
    Class 0
  • Max Rpm
    6000 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Harmonization Code
    8482.10.5060
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Country of Origin
    JP
  • Manufacturer Upc Number
    4547359255683
  • UPC_NO
    4547359255683
  • Description
    1213 SELF-ALIGNING BALL BRG
  • Manufacturer Catalog Number
    1213
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    2810 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing has 65 mm bore, straight bore, open closure, 120 mm OD, and 23 mm width under Self-Aligning Ball Bearings category.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text