Motion
6811

NTN
6811

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06748362
MFR #6811
Price$263.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6811

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 72 mm OD, 9 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06748362
MFR #6811

Mfr description
6811 SMALL SIZE BALL BRG(THIN)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.57/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3543 in, 9.000 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    9 mm
  • Precision Rating
    Class 0
  • Weight
    0.183 lbs, 0.080 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6811 SMALL SIZE BALL BRG(THIN)
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6811 is a 55 mm bore radial/deep groove ball bearing with 72 mm OD, 9 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6811
  • Manufacturer Upc Number
    4547359006278
  • Max Rpm
    10000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2190 lbf
  • Radial Static Load Capacity
    1820 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359006278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)