Motion
6409ZZ

NTN
6409ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748389
MFR #6409ZZ
Price$266.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6409ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 120 mm OD, 29 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748389
MFR #6409ZZ

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$266.46/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1417 in, 29.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.373 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6409ZZ MEDIUM SIZE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6409ZZ is a 45 mm bore radial/deep groove ball bearing with 120 mm OD, 29 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6409ZZ
  • Manufacturer Upc Number
    4547359584202
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    19220 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584202

Overview

Mfr description
6409ZZ MEDIUM SIZE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought