Motion
1302

NTN
1302

Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 13 mm Width, Open, CN
MI ITEM #06748395
MFR #1302
Price$98.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1302

Self-Aligning Ball Bearing - Straight, 15 mm ID, 42 mm OD, 13 mm Width, Open, CN
MI ITEM #06748395
MFR #1302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.03/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5118 in, 13.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1302 SELF-ALIGNING BALL BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    This Self-Aligning Ball Bearing features 15 mm bore, straight bore, open closure, 42 mm OD, and 13 mm width within Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1302
  • Manufacturer Upc Number
    4547359256376
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    2180 lbf
  • Radial Static Load Capacity
    515 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359256376

Overview

Mfr description
1302 SELF-ALIGNING BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought