Motion
16016

NTN
16016

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #06748398
MFR #16016
Price$300.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16016

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring
MI ITEM #06748398
MFR #16016

Mfr description
16016 MEDIUM SIZE BALL BRG(THIN)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.14/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    1.316 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16016 MEDIUM SIZE BALL BRG(THIN)
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 16016 is a radial/deep groove ball bearing with an 80mm bore, straight design, open type, 125mm OD, and 14mm width for industrial use.
  • Manufacturer Catalog Number
    16016
  • Manufacturer Upc Number
    4547359515770
  • Max Rpm
    6200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6310 lbf
  • Radial Static Load Capacity
    5640 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359515770

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)