Motion
16004C3

NTN
16004C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #06748403
MFR #16004C3
Price$52.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16004C3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 42 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #06748403
MFR #16004C3

Mfr description
16004C3 SMALL SIZE BALL BRG(STANDARD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.09/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Class 0
  • Weight
    0.112 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    TW
  • Description
    16004C3 SMALL SIZE BALL BRG(STANDARD)
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 16004C3 is a 20 mm bore radial/deep groove ball bearing with 42 mm OD, 8 mm width, straight design, open type.
  • Manufacturer Catalog Number
    16004C3
  • Manufacturer Upc Number
    4547359257816
  • Max Rpm
    21000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1960 lbf
  • Radial Static Load Capacity
    1010 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359257816

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)