Motion
16013C3

NTN
16013C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 11 mm Width, Open, Without Snap Ring
Mi Item #06748406
MFR #16013C3
Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16013C3

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 100 mm OD, 11 mm Width, Open, Without Snap Ring
Mi Item #06748406
MFR #16013C3

Mfr description
16013C3 MEDIUM SIZE BALL BRG(THIN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.75/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4331 in, 11.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    11 mm
  • Precision Rating
    Class 0
  • Weight
    0.646 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16013C3 MEDIUM SIZE BALL BRG(THIN)
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 16013C3 is a 65 mm bore radial/deep groove ball bearing with 100 mm OD, 11 mm width, straight design, open type.
  • Manufacturer Catalog Number
    16013C3
  • Manufacturer Upc Number
    4547359258400
  • Max Rpm
    7700 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5100 lbf
  • Radial Static Load Capacity
    4200 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359258400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)