Motion
2307L1

NTN
2307L1

Self-aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Open, CN
Mi Item #06748407
MFR #2307L1
Price$794.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2307L1

Self-aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 31 mm Width, Open, CN
Mi Item #06748407
MFR #2307L1

Mfr description
2307L1 SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.16/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    1.2205 in, 31.000 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Class 0
  • Weight
    1.609 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2307L1 SELF-ALIGNING BALL BRG
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    CN
  • Long Description
    2307L1 Self-Aligning Ball Bearing includes 35 mm straight bore, open closure, 80 mm OD, 31 mm width; for medium load machinery.
  • Manufacturer Catalog Number
    2307L1
  • Manufacturer Upc Number
    4547359521146
  • Max Rpm
    9000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    9000 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359521146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)