Motion
6005LB

NTN
6005LB

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06748414
MFR #6005LB
Price$52.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6005LB

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 12 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06748414
MFR #6005LB

Mfr description
6005LB/5C SMALL SIZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.39/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    12 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6005LB/5C SMALL SIZE BALL BRG
  • Internal Clearance
    CN
  • Long Description
    The 6005LB is a 25 mm bore radial/deep groove ball bearing with 47 mm OD, 12 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6005LB
  • Manufacturer Upc Number
    4547359323580
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359323580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)