Motion
6030ZZ

NTN
6030ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #06748433
MFR #6030ZZ
Price$1,643.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6030ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 150 mm ID, 225 mm OD, 35 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #06748433
MFR #6030ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,643.17/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    1.3780 in, 35.000 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    35 mm
  • Precision Rating
    ISO Class 0
  • Weight
    9.167 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6030ZZ LARGE SIZE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6030ZZ is a 150 mm bore radial/deep groove ball bearing with 225 mm OD, 35 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    6030ZZ
  • Manufacturer Upc Number
    4547359551457
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    31240 lbf
  • Radial Static Load Capacity
    28300 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359551457

Overview

Mfr description
6030ZZ LARGE SIZE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought