Motion
6048L1

NTN
6048L1

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06748435
MFR #6048L1
Price$7,532.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6048L1

Radial/deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #06748435
MFR #6048L1

Mfr description
6048L1 LARGE SIZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,532.13/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    2.2047 in, 56.000 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Class 0
  • Weight
    37.038 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6048L1 LARGE SIZE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6048L1 is a radial/deep groove ball bearing with a 240mm bore, straight design, open type, 360mm OD, and 56mm width for industrial use.
  • Manufacturer Catalog Number
    6048L1
  • Manufacturer Upc Number
    4547359339383
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    62040 lbf
  • Radial Static Load Capacity
    69690 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359339383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)