Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204/22.217C3

Radial/deep Groove Ball Bearing - Straight Bore, 0.8750 in ID, 47 mm OD, 14 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06748449
MFR #6204/22.217C3

Mfr description
6204/22.217C3 SMALL SIZE BALL BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Class 0
  • Weight
    0.24 lbs, 0.11 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    TW
  • Description
    6204/22.217C3 SMALL SIZE BALL BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6204/22.217C3 is a radial/deep groove ball bearing with a 0.8750in bore, straight design, open type, 47mm OD, and 14mm width for industrial applications.
  • Manufacturer Catalog Number
    6204/22.217C3
  • Manufacturer Upc Number
    4547359561340
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359561340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)