Motion
6206LLU/28.575C3

NTN
6206LLU/28.575C3

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06748459
MFR #6206LLU/28.575C3
Price$56.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6206LLU/28.575C3

Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06748459
MFR #6206LLU/28.575C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.445 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6206LLU/28.575C3 SMALL SIZE BALL BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    The 6206LLU/28.575C3 is a 1.1250-inch bore radial deep groove ball bearing with double seals and 62 mm outside diameter for industrial use.
  • Manufacturer Catalog Number
    6206LLU/28.575C3
  • Manufacturer Upc Number
    4547359564242
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359564242

Overview

Mfr description
6206LLU/28.575C3 SMALL SIZE BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought