Motion
6213LLBNRC3

NTN
6213LLBNRC3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06748469
MFR #6213LLBNRC3
Price$322.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6213LLBNRC3

Radial/deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06748469
MFR #6213LLBNRC3

Mfr description
6213LLBNRC3 MEDIUM SIZE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.04/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    0.9055 in, 23.000 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.183 lbs, 0.99 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6213LLBNRC3 MEDIUM SIZE BALL
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6213LLBNRC3 is a radial deep groove ball bearing with a 65 mm bore, double sealed, 120 mm outside diameter, and 23 mm width for robust use.
  • Manufacturer Catalog Number
    6213LLBNRC3
  • Manufacturer Upc Number
    4547359568721
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    14270 lbf
  • Radial Static Load Capacity
    9000 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359568721
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)