Motion
6232ZZC3/EM

NTN
6232ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748479
MFR #6232ZZC3/EM
Your Price$3,596.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6232ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 290 mm OD, 48 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748479
MFR #6232ZZC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,596.95/each(List $4,240.08)

Overview

Mfr description
6232ZZC3/EM LARGE SIZE BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.8898 in, 48.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Radial Dynamic Load Capacity
    46080 lbf
  • Radial Static Load Capacity
    42000 lbf
  • Manufacturer Catalog Number
    6232ZZC3/EM
  • Manufacturer Upc Number
    4547359571080
  • UPC_NO
    4547359571080
  • Description
    6232ZZC3/EM LARGE SIZE BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6232ZZC3/EM is a radial/deep groove ball bearing with a 160mm bore, straight design, double shielded, 290mm OD, and 48mm width for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought