Motion
6317ZZC4

NTN
6317ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748501
MFR #6317ZZC4
List Price$933.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6317ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748501
MFR #6317ZZC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$933.65/each for your price

Overview

Mfr description
6317ZZC4 MEDIUM SIZE BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C4
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.6142 in, 41.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Radial Dynamic Load Capacity
    33040 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Manufacturer Catalog Number
    6317ZZC4
  • Manufacturer Upc Number
    4547359401738
  • UPC_NO
    4547359401738
  • Weight
    9.392 lbs
  • Description
    6317ZZC4 MEDIUM SIZE BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317ZZC4 is a radial/deep groove ball bearing with a 85mm bore, straight design, double shielded, 180mm OD, and 41mm width for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text