Motion
6319ZC3

NTN
6319ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring
MI ITEM #06748502
MFR #6319ZC3
Your Price$1,106.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6319ZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Single Shielded, Without Snap Ring
MI ITEM #06748502
MFR #6319ZC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,106.45/each(List $1,327.75)

Overview

Mfr description
6319ZC3 MEDIUM SIZE BALL BRG(STANDARD)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.7717 in, 45.000 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Max Rpm
    3900 rpm
  • Radial Dynamic Load Capacity
    37990 lbf
  • Radial Static Load Capacity
    26800 lbf
  • Manufacturer Catalog Number
    6319ZC3
  • Manufacturer Upc Number
    4547359402360
  • UPC_NO
    4547359402360
  • Weight
    12.655 lbs
  • Description
    6319ZC3 MEDIUM SIZE BALL BRG(STANDARD)
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6319ZC3 is a radial deep groove ball bearing with a 95 mm bore, single shielded, 200 mm outside diameter, and 45 mm width for heavy-duty applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought