Motion
63310ZZC3/EM

NTN
63310ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 44 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748512
MFR #63310ZZC3/EM
Price$254.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63310ZZC3/EM

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 44 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748512
MFR #63310ZZC3/EM

Mfr description
63310ZZC3/EM RADIAL DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$254.70/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.7480 in, 44.400 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    44 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63310ZZC3/EM RADIAL DEEP GROOVE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63310ZZC3/EM is a radial/deep groove ball bearing with a 50mm bore, straight design, double shielded, 110mm OD, and 44mm width for industrial use.
  • Manufacturer Catalog Number
    63310ZZC3/EM
  • Manufacturer Upc Number
    4547359583182
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15390 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)