Motion
63311ZZC3/EM

NTN
63311ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #06748513
MFR #63311ZZC3/EM
Price$466.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
63311ZZC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 1.9375 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #06748513
MFR #63311ZZC3/EM

Mfr description
63311ZZC3/EM RADIAL DEEP GROOVE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.12/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.9370 in, 49.200 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9375 in
  • Precision Rating
    ISO Class 0
  • Weight
    3.021 lbs, 1.370 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    63311ZZC3/EM RADIAL DEEP GROOVE BALL BRG
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 63311ZZC3/EM is a radial/deep groove ball bearing with a 55mm bore, straight design, double shielded, 120mm OD, and 1.9375in width for industrial applications.
  • Manufacturer Catalog Number
    63311ZZC3/EM
  • Manufacturer Upc Number
    4547359583281
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5800 rpm
  • Maximum Operating RPM
    5800 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17870 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)