Motion
634ZZC3

NTN
634ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 6 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748516
MFR #634ZZC3
Price$29.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
634ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 6 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748516
MFR #634ZZC3

Mfr description
634ZZC3 EXTRA SMALL BALL BRG D<10 & 9<
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.44/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1969 in, 5.000 mm
  • Outside Diameter  
    6 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    634ZZC3 EXTRA SMALL BALL BRG D<lt/>10 & 9<lt/>
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 634ZZC3 is a radial/deep groove ball bearing with a 4mm bore, straight design, double shielded, 6mm OD, and 5mm width for precision use.
  • Manufacturer Catalog Number
    634ZZC3
  • Manufacturer Upc Number
    4547359583847
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    430 lbf
  • Radial Static Load Capacity
    153 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359583847

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)