Motion
6408ZZC4

NTN
6408ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748518
MFR #6408ZZC4
Price$310.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6408ZZC4

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748518
MFR #6408ZZC4

Mfr description
6408ZZC4 MEDIUM SIZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.86/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.0630 in, 27.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    ISO Class 0
  • Weight
    2.76 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6408ZZC4 MEDIUM SIZE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C4
  • Long Description
    The 6408ZZC4 is a 40 mm bore radial deep groove ball bearing with double shields and 110 mm outside diameter for machinery use.
  • Manufacturer Catalog Number
    6408ZZC4
  • Manufacturer Upc Number
    4547359584189
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    15840 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359584189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)