Motion
6804ZZC3

NTN
6804ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748521
MFR #6804ZZC3
Price$155.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6804ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748521
MFR #6804ZZC3

Mfr description
6804ZZC3 SMALL SIZE BALL BRG(THIN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.66/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.042 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6804ZZC3 SMALL SIZE BALL BRG(THIN)
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The 6804ZZC3 is a 20 mm bore radial deep groove ball bearing with double shields and 32 mm outside diameter for machinery use.
  • Manufacturer Catalog Number
    6804ZZC3
  • Manufacturer Upc Number
    4547359408935
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    555 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359408935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)