Motion
698ZZC3

NTN
698ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748532
MFR #698ZZC3
Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
698ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 19 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06748532
MFR #698ZZC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.57/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.015 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    698ZZC3 EXTRA SMALL BALL BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The 698ZZC3 is an 8 mm bore radial deep groove ball bearing with double shields and 19 mm outside diameter for small machinery.
  • Manufacturer Catalog Number
    698ZZC3
  • Manufacturer Upc Number
    4547359588316
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    490 lbf
  • Radial Static Load Capacity
    194 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588316

Overview

Mfr description
698ZZC3 EXTRA SMALL BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought