Motion
BL218NRC3

NTN
BL218NRC3

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #06748535
MFR #BL218NRC3
Price$805.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BL218NRC3

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, With Snap Ring, C3 Internal Clearance
MI ITEM #06748535
MFR #BL218NRC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$805.50/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1811 in, 30.000 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 0
  • Weight
    5.43 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    BL218NRC3 MAXIMUM CAPACITY
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The BL218NRC3 is a radial deep groove ball bearing with a 90 mm bore, open, 160 mm outside diameter, and 30 mm width for high-load use.
  • Manufacturer Catalog Number
    BL218NRC3
  • Manufacturer Upc Number
    4547359028669
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4700 rpm
  • Maximum Operating RPM
    4700 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29500 lbf
  • Radial Static Load Capacity
    25700 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Maximum Capacity
  • Series
    BL
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359028669

Overview

Mfr description
BL218NRC3 MAXIMUM CAPACITY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought