Motion
R4C3

NTN
R4C3

Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06748560
MFR #R4C3
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R4C3

Radial/deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06748560
MFR #R4C3

Mfr description
R4C3 EXTRA SMALL BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Fillet Radius
    0.0120 in, 0.300 mm
  • Inner Ring Width
    0.1960 in, 5.000 mm
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    Class 0
  • Weight
    0.009 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    R4C3 EXTRA SMALL BALL BRG
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    The R4C3 is a 0.2500-inch bore radial deep groove ball bearing with an open design and a 0.6250-inch outside diameter for precision machinery.
  • Manufacturer Catalog Number
    R4C3
  • Manufacturer Upc Number
    4547359496413
  • Max Rpm
    43000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1490 N, 335 lbf
  • Radial Static Load Capacity
    620 N, 139 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)