Motion
R6LLBC3/EM

NTN
R6LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #06748562
MFR #R6LLBC3/EM
Price$46.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R6LLBC3/EM

Radial/deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #06748562
MFR #R6LLBC3/EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Fillet Radius
    0.0160 in, 0.406 mm
  • Inner Ring Width
    0.2812 in, 7.142 mm
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2812 in
  • Precision Rating
    Class 0
  • Weight
    0.029 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Sealed
  • Description
    R6LLBC3/EM BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The R6LLBC3/EM is a double sealed radial deep groove ball bearing with a 0.3750 in bore and 0.8750 in outside diameter for compact equipment.
  • Manufacturer Catalog Number
    R6LLBC3/EM
  • Manufacturer Upc Number
    4547359496628
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    740 lbf
  • Radial Static Load Capacity
    315 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Non-Contact Seal
  • Series
    R6
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359496628

Overview

Mfr description
R6LLBC3/EM BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought