Motion
SC0061ZZNR

NTN
SC0061ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, With Snap Ring, CM Internal Clearance
Mi Item #06748564
MFR #SC0061ZZNR
Price$69.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0061ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 10 mm ID, 26 mm OD, 8 mm Width, Double Shielded, With Snap Ring, CM Internal Clearance
Mi Item #06748564
MFR #SC0061ZZNR

Mfr description
SC0061ZZNR SMALL SIZE BALL BRG(STANDARD)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.23/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.042 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Description
    SC0061ZZNR SMALL SIZE BALL BRG(STANDARD)
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CM
  • Long Description
    The SC0061ZZNR is a 10 mm bore radial deep groove ball bearing with double shields and 26 mm outer diameter for general use.
  • Manufacturer Catalog Number
    SC0061ZZNR
  • Manufacturer Upc Number
    4547359497502
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    29000 rpm
  • Maximum Operating RPM
    29000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1135 lbf
  • Radial Static Load Capacity
    441 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Steel
  • Series
    SC00
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359497502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)