Motion
TS3-6217ZZC3/4M

NTN
TS3-6217ZZC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748579
MFR #TS3-6217ZZC3/4M
Price$648.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
TS3-6217ZZC3/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 150 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
Mi Item #06748579
MFR #TS3-6217ZZC3/4M

Mfr description
TS3-6217ZZC3/4M MEDIUM SIZE BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.88/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    28 mm
  • Precision Rating
    ISO Class 0
  • Weight
    3.968 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    TS3-6217ZZC3/4M MEDIUM SIZE BALL BRG
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The TS3-6217ZZC3/4M is an 85 mm bore radial/deep groove ball bearing with 150 mm OD, 28 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    TS3-6217ZZC3/4M
  • Manufacturer Upc Number
    4547359209860
  • Operating Temperature Range
    -40 to 390 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    20680 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359209860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)