Motion
2305EEG15

NTN
2305EEG15

Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #06748588
MFR #2305EEG15
Your Price$330.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
2305EEG15

Self-Aligning Ball Bearing - Straight, 25 mm ID, 62 mm OD, 24 mm Width, Full Contact Seal - Both Sides, CN
MI ITEM #06748588
MFR #2305EEG15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$330.69/each(List $343.25)

Overview

Mfr description
2305EEG15 SELF-ALIGNING BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Cage Type
    Machined - Solid
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bearing Material
    Steel
  • Cage Material
    Brass/Bronze
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Manufacturer Upc Number
    3413520089092
  • UPC_NO
    3413520089092
  • Weight
    0.809 lbs
  • Description
    2305EEG15 SELF-ALIGNING BALL BEARING
  • Manufacturer Catalog Number
    2305EEG15
  • Radial Dynamic Load Capacity
    4050 lbf
  • Radial Static Load Capacity
    1125 lbf
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    The 2305EEG15 is a self-aligning ball bearing with a 25 mm bore, straight bore, double sealed, and 62 mm outside diameter, suitable for heavy-duty machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text