Motion
6204HT200ZZ

NTN
6204HT200ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #06748608
MFR #6204HT200ZZ
Price$106.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6204HT200ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #06748608
MFR #6204HT200ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.91/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.5512 in, 14.000 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.236 lbs, 0.110 kg

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6204HT200ZZ EXTRA SMALL/SMALL BALL
  • Flush Ground
    No
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The 6204HT200ZZ is a 20 mm bore radial deep groove ball bearing with double shields and 47 mm outside diameter for extreme heat conditions.
  • Manufacturer Catalog Number
    6204HT200ZZ
  • Manufacturer Upc Number
    3413520358211
  • Max Operating Temperature
    200 °C, 400 °F
  • Max Rpm
    4400 rpm
  • Maximum Operating RPM
    4400 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3190 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520358211

Overview

Mfr description
6204HT200ZZ EXTRA SMALL/SMALL BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought