Specifications
Dimensions
- Bore Diameter25 mm
- Fillet Radius0.0394 in, 1.000 mm
- Inner Ring Width0.5906 in, 15.000 mm
- Outside Diameter52 mm
- Overall Width15 mm
- Precision RatingClass 0
Details
- Bearing MaterialHigh Carbon Chrome Steel
- Bore TypeStraight
- Cage MaterialSteel
- Cage TypePressed
- Closure TypeDouble Shielded
- Country of OriginFR
- Description6205F604 EXTRA SMALL/SMALL BALL BEARING
- Harmonization Code8482.10.5048
- Internal ClearanceCN
- Long DescriptionThe 6205F604 is a radial/deep groove ball bearing with a 25mm bore, straight design, double shielded, 52mm OD, and 15mm width for industrial use.
- Manufacturer Catalog Number6205F604
- Manufacturer Upc Number3413520126186
- Max Rpm50 rpm
- Operating Temperature Range-40 to 1220 ºF
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity3480 lbf
- Radial Static Load Capacity1760 lbf
- Snap Ring IncludedWithout Snap Ring
- UPC_NO3413520126186
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)