Motion
6309HT200ZZ

NTN
6309HT200ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #06748635
MFR #6309HT200ZZ
Price$520.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6309HT200ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
Mi Item #06748635
MFR #6309HT200ZZ

Mfr description
6309HT200ZZ RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.05/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9843 in, 25.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.874 lbs, 0.85 kg

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    TR
  • Description
    6309HT200ZZ RADIAL BALL BEARING
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C4
  • Long Description
    The 6309HT200ZZ is a 45 mm bore radial deep groove ball bearing with double shields and 100 mm outside diameter for industrial applications.
  • Manufacturer Catalog Number
    6309HT200ZZ
  • Manufacturer Upc Number
    3413520353438
  • Operating Temperature Range
    -40 to 400 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13150 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520353438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)