Motion
R3ZZ

NTN
R3ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded, Without Snap Ring
Mi Item #06748636
MFR #R3ZZ
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
R3ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded, Without Snap Ring
Mi Item #06748636
MFR #R3ZZ

Mfr description
R3ZZ EXTRA SMALL/SMALL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.33/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.1562 in, 3.967 mm
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1960 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless
  • Closure Type
    Double Shielded
  • Description
    R3ZZ EXTRA SMALL/SMALL BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The R3ZZ is a radial/deep groove ball bearing with a 0.1875in bore, straight design, double shielded, 0.5000in OD, and 0.1960in width for precision applications.
  • Manufacturer Catalog Number
    R3ZZ
  • Manufacturer Upc Number
    4547359907452
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    295 lbf
  • Radial Static Load Capacity
    110 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359907452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)