Motion
7010290871 SCOTCH BUBBLE MAILER 7935, 12.5 IN X 18 IN, SIZE 6

3M
7010290871 SCOTCH BUBBLE MAILER 7935, 12.5 IN X 18 IN, SIZE 6

Scotch™ Bubble Mailer 7935, 12.5 in x 18 in, Size 6
Mi Item #06748695
MFR #7010290871 SCOTCH BUBBLE MAILER 7935, 12.5 IN X 18 IN, SIZE 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290871 SCOTCH BUBBLE MAILER 7935, 12.5 IN X 18 IN, SIZE 6

Scotch™ Bubble Mailer 7935, 12.5 in x 18 in, Size 6
Mi Item #06748695
MFR #7010290871 SCOTCH BUBBLE MAILER 7935, 12.5 IN X 18 IN, SIZE 6

Mfr description
7010290871 SCOTCH BUBBLE MAILER 7935,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Easy, self-sealing closure, bubble cushioning provides protection
  • Paper bubble mailer size #6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    12.5 in
  • Weight
    0.117 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00051131632622
  • Minimum Order Quantity
    80
  • Product Types
    Mailers
  • UPC_NO
    00051131632622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)