Motion
DSV601DX36IN

LIFT-ALL
DSV601DX36IN

1" X 36" 300 LB VERTICAL DRUM HANDLING SLING
Mi Item #06748732
MFR #DSV601DX36IN
Price$85.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
DSV601DX36IN

1" X 36" 300 LB VERTICAL DRUM HANDLING SLING
Mi Item #06748732
MFR #DSV601DX36IN

Mfr description
DSV601DX36IN DRUM HANDLING SLING
  • A wear pad sewn on one side of the lifting strap helps to avoid cutting of the sling.
  • Ratchet tightens securely.
  • Free end of ratchet strap sewn to stay properly threaded.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.46/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Web Width  
    1 in
  • Weight
    1.97 lbs
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886618322
  • Material
    POLYESTER
  • Nominal Break Strength
    300 lbs
  • Product Class
    3Q
  • Safety Bulletin
    Web Sling Safety Bulletin
  • UPC_NO
    697886618322
  • Vertical Capacity 90
    300 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)