Motion
413N20K0
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Compact Block, 28 mm High, 42 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
MI ITEM #06749490
MFR #413N20K0
Price$230.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Standard Ball Carriage Profile Rail - Series: 400, Narrow Compact Block, 28 mm High, 42 mm Wide, 69.30 mm Long, Load Capacity: 14300 N
MI ITEM #06749490
MFR #413N20K0

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$230.01/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    28 mm
  • Overall Length
    69.30 mm
  • Overall Width
    42 mm

Details

  • Acceleration
    50 m/s2
  • Accuracy Class
    Normal
  • Ball Options
    Standard Steel Balls
  • Bearing Material
    52100 Bearing Steel
  • Block Type
    Narrow Compact Block
  • Dynamic Load Capacity
    11349 N, 2551 lbf
  • Included Accessories
    Standard double lip end seals, Longitudinal seals
  • Load Capacity
    14300 N
  • Lubrication
    Individual lubricant reservoirs
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -40 to 80º C
  • Preload
    Clearance
  • Seal Type
    Double Lip Seal
  • Series
    400
  • Static Load Capacity
    30500 N, 6857 lbf

Overview

Mfr description
413N20K0 BALL CAGE CARRIAGE
  • The 400 Series Profile Rail Linear Guide is the newest addition to the Thomson Linear Guide product line.
  • The 400 Series is a cost effective, transport grade Profile Rail solution for cost-sensitive applications and is designed as a drop-in replacement with industry-standard envelope and hole patterns.
  • Caged and non-caged carriages utilize the same rail design, enabling efficient use of inventory since only one rail type needs to be stocked for either carriage type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought