Specifications
Dimensions
- Bore Diameter63 mm
- Second Stroke Length1.5750 in, 40 mm
Details
- ActuationMulti-Position
- Auto-SwitchNo
- Body OptionThree Position
- Bracket 1Both Ends Tapped
- Cylinder Style3-Position
- Made to OrderYes
- MagnetWithout Magnet
- Mounting TypeBoth Ends Tapped
- Port GenderFemale
- Port Thread StandardRc
- Product TypeStopper Air Cylinders
- SeriesRZQ
- Type3-Position Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)