Motion
D0304-C-L10
L10 MBT CAP (MBT TUBE NUT & INSERT)
Mi Item #06749792
MFR #D0304-C-L10
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L10 MBT CAP (MBT TUBE NUT & INSERT)
Mi Item #06749792
MFR #D0304-C-L10

Mfr description
L10 MBT CAP (MBT TUBE NUT & INSERT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • End 1 Size
    M16X1.5

Details

  • End 1 Style
    LIGHT 10MM TUBE OD
  • Fitting Material
    Stainless Steel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)