Motion
RS16B-2
RS16B-2
MI ITEM #06750582
MFR #RS16B-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS16B-2
MI ITEM #06750582
MFR #RS16B-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TKC0850 W150 R180 43 PITCHES LONG

Specifications

  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought