Motion
VP4250-045DL
Solenoid-operated Air Control Valve - 4/5 Way, Base Mounted, 3/8 in
Mi Item #06750667
MFR #VP4250-045DL
Price$366.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4/5 Way, Base Mounted, 3/8 in
Mi Item #06750667
MFR #VP4250-045DL

Mfr description
VP4250-045DL VALVE, SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$366.81/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Aluminum Alloy
  • Flow Direction
    4/5 Way
  • For Use With Series
    VP4250
  • Manifold Port(s)
    0.3750 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    4/5
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP4250
  • Valve Series
    VP4250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)