Specifications
Dimensions
- Diameter2.5000 in
- Shank Diameter0.2500 in
Details
- Bristle MaterialStainless Steel
- Bristle TypeCrimped
- Product TypeWheel Brushes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)