Motion
D7400-L15-06-ED

BRENNAN INDUSTRIES INC
D7400-L15-06-ED

L15MBT-06MBSPP ED Straight
Mi Item #06750696
MFR #D7400-L15-06-ED
Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L15-06-ED

L15MBT-06MBSPP ED Straight
Mi Item #06750696
MFR #D7400-L15-06-ED

Mfr description
L15MBT-06MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.09/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    41.0
  • Thread Size 2
    3/8-19

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Working Pressure
    5802 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)