Motion
FCM2513
Perf misc Adptr Male AN To Pipe Adptr
Mi Item #06750937
MFR #FCM2513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perf misc Adptr Male AN To Pipe Adptr
Mi Item #06750937
MFR #FCM2513

Mfr description
FCM2513 CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Tube Outside Diameter
    0.2300 in
  • Hex Size
    0.5600 in
  • Outside Diameter
    0.2300 in

Details

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Male AN
  • Material
    Carbon steel
  • Plating
    Dura Kote
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)