1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
411275V
Oil Seal - Solid, 3.250 in Shaft Dia., 4.254 in OD, 0.469 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #
06750989
MFR #
411275V
Price
$92.74
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 411275V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
411275V
Oil Seal - Solid, 3.250 in Shaft Dia., 4.254 in OD, 0.469 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #
06750989
MFR #
411275V
Mfr description
411275V
Excellent high temperature capabilities
Compatible with wide range of fluids
Very long life.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$92
.74
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
4.254 in
Overall Width
0.469 in
Shaft Diameter
3.250 in
Details
Lip Material
Fluoro- Elastomer
Lip Type
Multi-Lip with Spring
Manufacturer Upc Number
053893775753
Seal Type
Multi Lip
Solid / Split
Solid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items