Motion
8314AAB

MRC (SKF)
8314AAB

Matched Angular Contact Bearing - 70 mm Bore, 150 mm OD, 105 mm Width, 15 °, 40 ° Contact, Open
Mi Item #06751177
MFR #8314AAB
Price$3,686.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8314AAB

Matched Angular Contact Bearing - 70 mm Bore, 150 mm OD, 105 mm Width, 15 °, 40 ° Contact, Open
Mi Item #06751177
MFR #8314AAB

Mfr description
8314 AAB PUMPAC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,686.12/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle  
    15 °, 40 °
  • Inner Ring Width
    105 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    105 mm
  • Weight
    18.5 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    8314 AAB PUMPAC BRG
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741134477
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40°: 148, 15°: 121 kN
  • Radial Static Load Capacity
    40°: 134, 15°: 93 kN
  • Row Type Fill Slot
    3
  • Series
    8300
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741134477
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)